- Radial Deep Groove Bearing Type
- 15 mm Inner Diameter
- 32 mm Outer Diameter
- 9 mm Width
| Series | 60 |
| Outer Ring Width | 0.35 in, 9 mm |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Solid oil |
| O.D. | 32 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Seal Type | Contacting Seal |
| Inner Ring Width | 0.35 in, 9 mm |
| I.D. | 15 mm |
| Inch/Metric | Metric |
| Width | 0.35 in, 9 mm |
| Material | Bearing Steel |
| Enclosure | Seal On Both Sides |
| Bearing Type | Radial Deep Groove |
| Weight | 0.071 LB |
| EAN or UPC | 7316572467831 |

