- Radial Deep Groove Bearing Type
- 12 mm Inner Diameter
- 28 mm Outer Diameter
- 8 mm Width
| Relubrication Feature | Without |
| Seal Material | Tinplate |
| Width | 0.32 in, 8 mm |
| Material | Steel |
| Rows of Balls | Single |
| Series | 60 |
| Tolerance | Special |
| Cage Material | Sheet Metal |
| O.D. | 28 mm |
| Lubricant | Grease |
| Outer Ring Width | 0.32 in, 8 mm |
| Inner Ring Width | 0.32 in, 8 mm |
| I.D. | 12 mm |
| Bearing Type | Radial Deep Groove |
| Bore Type | Round Bore |
| Seal Type | Non-Contacting Seal |
| O.D. Type | Cylindrical |
| Enclosure | Double Shielded |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| Weight | 0.053 LB |
| EAN or UPC | 7316570754384 |

