- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.1 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.32 in, 8 mm |
| Weight | 0.02 KG |
| EAN or UPC | 7316571082011 |
| Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.32 in, 8 mm |
| Weight | 0.02 KG |
| EAN or UPC | 7316571082011 |