
- Deep Groove Bearing Type
- 12 mm Inside Diameter
- 28 mm Outside Diameter
- 8 mm Width
Bearing Type | Deep Groove |
Material | Hybrid |
Enclosure | Double Sealed |
Width | 0.32 in, 8 mm |
Limiting Speed | 30000 rpm |
Rows of Balls | Single |
I.D. | 12 mm |
Seal Type | Low-Friction Seal |
Dynamic Load Rating | 1214 lbf |
Lubricant | Grease |
Cage Material | Polyamide |
Outer Ring Width | 0.32 in, 8 mm |
O.D. Type | Cylindrical |
Radial Internal Clearance | C3 |
O.D. | 28 mm |
Inch/Metric | Metric |
Static Load Rating [Max] | 531 lbf |
Bore Type | Round Bore |
Seal Material | Nitrile Rubber (NBR) |
Series | 60 |
Inner Ring Width | 0.32 in, 8 mm |
Fillet Radius | 0.3 mm |
Weight | 0.02 KG |
EAN or UPC | 7316572024638 |
