- Radial Deep Groove Bearing Type
- 12 mm Inner Diameter
- 28 mm Outer Diameter
- 8 mm Width
| Outer Ring Width | 0.32 in, 8 mm |
| Bore Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Series | 60 |
| Cage Material | Bearing Steel |
| Width | 0.32 in, 8 mm |
| Material | Bearing Steel |
| O.D. | 28 mm |
| Bearing Type | Radial Deep Groove |
| Inner Ring Width | 0.32 in, 8 mm |
| Seal Type | Contacting Seal |
| Lubricant | Solid oil |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| I.D. | 12 mm |
| Enclosure | Seal On Both Sides |
| O.D. Type | Cylindrical |
| Weight | 0.055 LB |
| EAN or UPC | 7316572426494 |

