- 10 mm ID x 26 mm OD x 8 mm Wide
- Single Shield (Non-Contact)
- ABEC 1
- Plastic Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| I.D. | 10 mm |
| icNumber | 7696173 |
| Cage Material | Plastic |
| Precision | Standard |
| Radial Internal Clearance | C3 |
| Enclosure | Single Shield |
| Contact Angle | 0° |
| Special Features | Low Temperature Grease |
| Cage Type | Plastic |
| Inch/Metric | Metric Bore |
| Series | 60 |
| Seal Material | Metal |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Bearing Type | Radial |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Bore Type | Round Bore |
| Temperature Range [Max] | 176 °F |
| Bearing Design | Deep Groove Design |
| O.D. | 26 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Temperature Range [Min] | -58 °F |
| Capacity | Standard Capacity |
| Outer Ring Width | 8 mm |
| Inner Ring Width | 0.32 in, 8 mm |
| Width | 0.32 in, 8 mm |
| Locking Device | No Locking Device |
| Seal Type | Non-Contact Seals |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Material | Steel |
| Weight | 0.044 LB |
| EAN or UPC | 7316570343199 |

