- 10 mm ID x 26 mm OD x 8 mm Wide
- Single Shield (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Bearing Type | Radial |
| Preload Level | None |
| O.D. | 26 mm |
| Static Load Rating [Max] | 1960 lbf |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 8 mm |
| Seal Material | Metal |
| Seal Type | Non-Contact Seals |
| Limiting Speed - Grease | 30000 rpm |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Ball Material | Steel |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Enclosure | Single Shield |
| Precision | Standard |
| Series | 60 |
| Material | Steel |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Steel |
| Origin | Single Row Radial |
| Outer Ring Width | 8 mm |
| Width | 0.32 in, 8 mm |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Bearing Design | Deep Groove Design |
| No. in Set | Single Bearing |
| Pre Lubricant | None |
| I.D. | 10 mm |
| icNumber | 7696173 |
| Weight | 0.058 LB |
| EAN or UPC | 7316576608841 |

