- Deep Groove Bearing
- 0.39 in Inner Diameter
- 1.02 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Inner Ring Width | 0.32 in, 8 mm |
| Width | 0.32 in, 8 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.32 in, 8 mm |
| Cage Material | Bearing Steel |
| Series | 60 |
| Bore Type | Cylindrical |
| I.D. | 0.39 in, 10 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| O.D. | 1.02 in, 26 mm |
| Weight | 0.044 LB |
| EAN or UPC | 7316571364667 |

