- Radial Deep Groove Bearing Type
- 10 mm Inner Diameter
- 26 mm Outer Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Series | 60 |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.32 in, 8 mm |
| I.D. | 10 mm |
| Enclosure | Shield On Both Sides |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Seal Material | Tinplate |
| Width | 0.32 in, 8 mm |
| Bearing Type | Radial Deep Groove |
| Cage Material | Bearing Steel |
| O.D. | 26 mm |
| O.D. Type | Cylindrical |
| Seal Type | Non-Contacting Seal |
| Lubricant | Grease |
| Inner Ring Width | 0.32 in, 8 mm |
| Weight | 0.047 LB |
| EAN or UPC | 7316571105321 |

