- Deep Groove Bearing Type
- 10 mm Inside Diameter
- 26 mm Outside Diameter
- 8 mm Width
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Round Bore |
| Cage Material | Non-Metallic |
| Series | 60 |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.32 in, 8 mm |
| Lubricant | Grease |
| Static Load Rating [Max] | 441 lbf |
| Radial Internal Clearance | C3 |
| O.D. | 26 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.32 in, 8 mm |
| Material | Hybrid |
| Seal Type | Low-Friction Seal |
| Width | 0.32 in, 8 mm |
| Rows of Balls | Single |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 1068 lbf |
| Inch/Metric | Metric |
| I.D. | 10 mm |
| Limiting Speed | 32000 rpm |
| Weight | 0.02 KG |
| EAN or UPC | 7316572070710 |

