- Radial Deep Groove Bearing Type
- 10 mm Inner Diameter
- 26 mm Outer Diameter
- 8 mm Width
| Inch/Metric | Metric |
| I.D. | 10 mm |
| Inner Ring Width | 0.32 in, 8 mm |
| Series | 60 |
| Rows of Balls | Single |
| Cage Material | Sheet Metal |
| Width | 0.32 in, 8 mm |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Material | Steel |
| Tolerance | Normal (PN) |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Type | Radial Deep Groove |
| Relubrication Feature | Without |
| O.D. | 26 mm |
| O.D. Type | Cylindrical |
| Seal Type | Contact Seals |
| Outer Ring Width | 0.32 in, 8 mm |
| Lubricant | Solid Oil |
| Radial Internal Clearance | Group N |
| Weight | 0.02 LB |
| EAN or UPC | 7316572289600 |

