
- Radial Deep Groove Bearing Type
- 10 mm Inner Diameter
- 26 mm Outer Diameter
- 8 mm Width
Inch/Metric | Metric |
I.D. | 10 mm |
Seal Material | Nitrile Rubber (NBR) |
Series | 60 |
Bearing Type | Radial Deep Groove |
O.D. Type | Cylindrical |
Width | 0.32 in, 8 mm |
O.D. | 26 mm |
Enclosure | Seal On Both Sides |
Outer Ring Width | 0.32 in, 8 mm |
Rows of Balls | Single |
Material | Bearing Steel |
Bore Type | Cylindrical |
Seal Type | Contacting Seal |
Lubricant | Solid oil |
Inner Ring Width | 0.32 in, 8 mm |
Cage Material | Bearing Steel |
Weight | 0.047 LB |
EAN or UPC | 7316572891490 |
