- Radial Shaft Seal
- 59 mm Shaft Diameter
- 75 mm Housing Bore Diameter
- 9.1 mm Width
| Shaft Dia. | 59 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 75 mm |
| Weight | 0.085 LB |
| EAN or UPC | 85311885065 |
| Shaft Dia. | 59 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 75 mm |
| Weight | 0.085 LB |
| EAN or UPC | 85311885065 |