- Radial Shaft Seal
- 234.95 mm Shaft Diameter
- 273.05 mm Housing Bore Diameter
- 19.05 mm Width
| Housing Bore Dia. | 273.05 mm |
| Shaft Dia. | 234.95 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 1.869 LB |
| EAN or UPC | 85311450775 |
| Housing Bore Dia. | 273.05 mm |
| Shaft Dia. | 234.95 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 1.869 LB |
| EAN or UPC | 85311450775 |