- Radial Shaft Seal
- 233.375 mm Shaft Diameter
- 266.7 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 233.375 mm |
| Housing Bore Dia. | 266.7 mm |
| Weight | 1.83 LB |
| EAN or UPC | 85311433105 |
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 233.375 mm |
| Housing Bore Dia. | 266.7 mm |
| Weight | 1.83 LB |
| EAN or UPC | 85311433105 |