- Radial Shaft Seal
- 152.4 mm Shaft Diameter
- 196.85 mm Housing Bore Diameter
- 15.875 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 152.4 mm |
| Housing Bore Dia. | 196.85 mm |
| Weight | 2.505 LB |
| EAN or UPC | 85311429375 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 152.4 mm |
| Housing Bore Dia. | 196.85 mm |
| Weight | 2.505 LB |
| EAN or UPC | 85311429375 |