- Radial Shaft Seal
- 225.425 mm Shaft Diameter
- 257.175 mm Housing Bore Diameter
- 15.875 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 257.175 mm |
| Shaft Dia. | 225.425 mm |
| Lip Type | Non-Split |
| Weight | 3.293 LB |
| EAN or UPC | 85311428088 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 257.175 mm |
| Shaft Dia. | 225.425 mm |
| Lip Type | Non-Split |
| Weight | 3.293 LB |
| EAN or UPC | 85311428088 |