- Radial Shaft Seal
- 1327.15 mm Shaft Diameter
- 1375.283 mm Housing Bore Diameter
- 20.955 mm Width
| Lip Type | Split |
| Housing Bore Dia. | 1375.283 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 1327.15 mm |
| Weight | 9.703 LB |
| EAN or UPC | 85311446037 |
| Lip Type | Split |
| Housing Bore Dia. | 1375.283 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 1327.15 mm |
| Weight | 9.703 LB |
| EAN or UPC | 85311446037 |