- Radial Shaft Seal
- 222.25 mm Shaft Diameter
- 273.05 mm Housing Bore Diameter
- 19.05 mm Width
| Shaft Dia. | 222.25 mm |
| Housing Bore Dia. | 273.05 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 1.868 LB |
| EAN or UPC | 85311416085 |
| Shaft Dia. | 222.25 mm |
| Housing Bore Dia. | 273.05 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 1.868 LB |
| EAN or UPC | 85311416085 |