- Radial Shaft Seal
- 139.7 mm Shaft Diameter
- 165.1 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 139.7 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 165.1 mm |
| Weight | 1.23 LB |
| EAN or UPC | 85311415781 |
| Shaft Dia. | 139.7 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 165.1 mm |
| Weight | 1.23 LB |
| EAN or UPC | 85311415781 |