- Radial Shaft Seal
- 203.2 mm Shaft Diameter
- 238.125 mm Housing Bore Diameter
- 15.875 mm Width
| Housing Bore Dia. | 238.125 mm |
| Shaft Dia. | 203.2 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 1.661 LB |
| EAN or UPC | 85311415774 |
| Housing Bore Dia. | 238.125 mm |
| Shaft Dia. | 203.2 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 1.661 LB |
| EAN or UPC | 85311415774 |