- Radial Shaft Seal
- 254 mm Shaft Diameter
- 285.75 mm Housing Bore Diameter
- 14.3 mm Width
| Housing Bore Dia. | 285.75 mm |
| Lip Type | Split |
| Shaft Dia. | 254 mm |
| Inch/Metric | Metric |
| Weight | 1.943 LB |
| EAN or UPC | 85311415767 |
| Housing Bore Dia. | 285.75 mm |
| Lip Type | Split |
| Shaft Dia. | 254 mm |
| Inch/Metric | Metric |
| Weight | 1.943 LB |
| EAN or UPC | 85311415767 |