- Radial Shaft Seal
- 168.275 mm Shaft Diameter
- 193.675 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 168.275 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 193.675 mm |
| Weight | 1.399 LB |
| EAN or UPC | 85311422024 |
| Shaft Dia. | 168.275 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 193.675 mm |
| Weight | 1.399 LB |
| EAN or UPC | 85311422024 |