- Radial Shaft Seal
- 207.95 mm Shaft Diameter
- 246.05 mm Housing Bore Diameter
- 12.7 mm Width
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 246.05 mm |
| Shaft Dia. | 207.95 mm |
| Weight | 1.708 LB |
| EAN or UPC | 85311414357 |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 246.05 mm |
| Shaft Dia. | 207.95 mm |
| Weight | 1.708 LB |
| EAN or UPC | 85311414357 |