- Radial Shaft Seal
- 207.95 mm Shaft Diameter
- 236.525 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 207.95 mm |
| Housing Bore Dia. | 236.525 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 1.652 LB |
| EAN or UPC | 85311414364 |
| Shaft Dia. | 207.95 mm |
| Housing Bore Dia. | 236.525 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 1.652 LB |
| EAN or UPC | 85311414364 |