
- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 15.875 mm Width
Shaft Dia. | 241.3 mm |
Housing Bore Dia. | 292.1 mm |
Lip Type | Split |
Inch/Metric | Metric |
Weight | 1.98 LB |
EAN or UPC | 85311399500 |

Shaft Dia. | 241.3 mm |
Housing Bore Dia. | 292.1 mm |
Lip Type | Split |
Inch/Metric | Metric |
Weight | 1.98 LB |
EAN or UPC | 85311399500 |