- Radial Shaft Seal
- 177.8 mm Shaft Diameter
- 214.681 mm Housing Bore Diameter
- 15.469 mm Width
| Housing Bore Dia. | 214.681 mm |
| Shaft Dia. | 177.8 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 1.783 LB |
| EAN or UPC | 85311398213 |
| Housing Bore Dia. | 214.681 mm |
| Shaft Dia. | 177.8 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 1.783 LB |
| EAN or UPC | 85311398213 |