- Radial Shaft Seal
- 231.775 mm Shaft Diameter
- 282.575 mm Housing Bore Diameter
- 20.625 mm Width
| Lip Style | Internal |
| Housing Bore Dia. | 282.575 mm |
| Lip Material | R = Nitrile |
| Lip Type | Single w/o Spring |
| Shaft Dia. | 231.775 mm |
| Inch/Metric | Metric |
| Case Construction | Metal |
| Construction | HDS7 |
| Weight | 4.066 LB |
| EAN or UPC | 85311398053 |

