- Radial Shaft Seal
- 222.25 mm Shaft Diameter
- 247.65 mm Housing Bore Diameter
- 12.7 mm Width
| Housing Bore Dia. | 247.65 mm |
| Shaft Dia. | 222.25 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 1.978 LB |
| EAN or UPC | 85311397643 |
| Housing Bore Dia. | 247.65 mm |
| Shaft Dia. | 222.25 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 1.978 LB |
| EAN or UPC | 85311397643 |