- Radial Shaft Seal
- 219.075 mm Shaft Diameter
- 257.175 mm Housing Bore Diameter
- 19.05 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 219.075 mm |
| Housing Bore Dia. | 257.175 mm |
| Lip Type | Non-Split |
| Weight | 3.553 LB |
| EAN or UPC | 85311397575 |
| Inch/Metric | Metric |
| Shaft Dia. | 219.075 mm |
| Housing Bore Dia. | 257.175 mm |
| Lip Type | Non-Split |
| Weight | 3.553 LB |
| EAN or UPC | 85311397575 |