- Radial Shaft Seal
- 188.925 mm Shaft Diameter
- 214.325 mm Housing Bore Diameter
- 12.7 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 188.925 mm |
| Lip Type | Split |
| Housing Bore Dia. | 214.325 mm |
| Weight | 1.781 LB |
| EAN or UPC | 85311397421 |
| Inch/Metric | Metric |
| Shaft Dia. | 188.925 mm |
| Lip Type | Split |
| Housing Bore Dia. | 214.325 mm |
| Weight | 1.781 LB |
| EAN or UPC | 85311397421 |