
- Radial Shaft Seal
- 177.8 mm Shaft Diameter
- 203.2 mm Housing Bore Diameter
- 12.7 mm Width
Lip Type | Split |
Inch/Metric | Metric |
Housing Bore Dia. | 203.2 mm |
Shaft Dia. | 177.8 mm |
Weight | 1.715 LB |
EAN or UPC | 85311397391 |

Lip Type | Split |
Inch/Metric | Metric |
Housing Bore Dia. | 203.2 mm |
Shaft Dia. | 177.8 mm |
Weight | 1.715 LB |
EAN or UPC | 85311397391 |