- Radial Shaft Seal
- 227.025 mm Shaft Diameter
- 258.775 mm Housing Bore Diameter
- 15.875 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 258.775 mm |
| Lip Type | Split |
| Shaft Dia. | 227.025 mm |
| Weight | 2.043 LB |
| EAN or UPC | 85311422017 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 258.775 mm |
| Lip Type | Split |
| Shaft Dia. | 227.025 mm |
| Weight | 2.043 LB |
| EAN or UPC | 85311422017 |