- Radial Shaft Seal
- 1054.1 mm Shaft Diameter
- 1106.576 mm Housing Bore Diameter
- 20.955 mm Width
| Housing Bore Dia. | 1106.576 mm |
| Shaft Dia. | 1054.1 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 7.593 LB |
| EAN or UPC | 85311450645 |
| Housing Bore Dia. | 1106.576 mm |
| Shaft Dia. | 1054.1 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 7.593 LB |
| EAN or UPC | 85311450645 |