- Radial Shaft Seal
- 234.95 mm Shaft Diameter
- 271.78 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 234.95 mm |
| Housing Bore Dia. | 271.78 mm |
| Weight | 3.725 LB |
| EAN or UPC | 85311393287 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 234.95 mm |
| Housing Bore Dia. | 271.78 mm |
| Weight | 3.725 LB |
| EAN or UPC | 85311393287 |