- Radial Shaft Seal
- 101.6 mm Shaft Diameter
- 127 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 101.6 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 127 mm |
| Weight | 1.265 LB |
| EAN or UPC | 85311392204 |
| Shaft Dia. | 101.6 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 127 mm |
| Weight | 1.265 LB |
| EAN or UPC | 85311392204 |