- Radial Shaft Seal
- 146.05 mm Shaft Diameter
- 182.931 mm Housing Bore Diameter
- 19.05 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 146.05 mm |
| Housing Bore Dia. | 182.931 mm |
| Lip Type | Split |
| Weight | 1.595 LB |
| EAN or UPC | 85311386845 |
| Inch/Metric | Metric |
| Shaft Dia. | 146.05 mm |
| Housing Bore Dia. | 182.931 mm |
| Lip Type | Split |
| Weight | 1.595 LB |
| EAN or UPC | 85311386845 |