- Radial Shaft Seal
- 233.375 mm Shaft Diameter
- 277.825 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 277.825 mm |
| Shaft Dia. | 233.375 mm |
| Weight | 3.796 LB |
| EAN or UPC | 85311373883 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 277.825 mm |
| Shaft Dia. | 233.375 mm |
| Weight | 3.796 LB |
| EAN or UPC | 85311373883 |