- Radial Shaft Seal
- 176.225 mm Shaft Diameter
- 228.6 mm Housing Bore Diameter
- 15.875 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 176.225 mm |
| Housing Bore Dia. | 228.6 mm |
| Weight | 3.215 LB |
| EAN or UPC | 85311371308 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 176.225 mm |
| Housing Bore Dia. | 228.6 mm |
| Weight | 3.215 LB |
| EAN or UPC | 85311371308 |