Skip to content Skip to navigation menu
SKF596455

596455

Metric Non-Split Radial Shaft Seal
Item #101008535
  • Radial Shaft Seal
  • 247.65 mm Shaft Diameter
  • 273.05 mm Housing Bore Diameter
  • 8.89 mm Width
SKF596455
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 247.65 mm Shaft Diameter
  • 273.05 mm Housing Bore Diameter
  • 8.89 mm Width
Shaft Dia. 247.65 mm
Inch/Metric Metric
Housing Bore Dia. 273.05 mm
Lip Type Non-Split
Weight 3.74 LB
EAN or UPC 85311367653
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison