- Radial Shaft Seal
- 184.15 mm Shaft Diameter
- 222.25 mm Housing Bore Diameter
- 15.748 mm Width
| Shaft Dia. | 184.15 mm |
| Housing Bore Dia. | 222.25 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 1.825 LB |
| EAN or UPC | 85311363884 |
| Shaft Dia. | 184.15 mm |
| Housing Bore Dia. | 222.25 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 1.825 LB |
| EAN or UPC | 85311363884 |