- Radial Shaft Seal
- 195.072 mm Shaft Diameter
- 234.95 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 195.072 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 234.95 mm |
| Lip Type | Split |
| Weight | 1.903 LB |
| EAN or UPC | 85311362306 |
| Shaft Dia. | 195.072 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 234.95 mm |
| Lip Type | Split |
| Weight | 1.903 LB |
| EAN or UPC | 85311362306 |