- Radial Shaft Seal
- 254 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 15.875 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 254 mm |
| Lip Type | Split |
| Housing Bore Dia. | 304.8 mm |
| Weight | 2.315 LB |
| EAN or UPC | 85311358804 |
| Inch/Metric | Metric |
| Shaft Dia. | 254 mm |
| Lip Type | Split |
| Housing Bore Dia. | 304.8 mm |
| Weight | 2.315 LB |
| EAN or UPC | 85311358804 |