- Radial Shaft Seal
- 229.997 mm Shaft Diameter
- 259.994 mm Housing Bore Diameter
- 15.011 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 259.994 mm |
| Shaft Dia. | 229.997 mm |
| Lip Type | Non-Split |
| Weight | 3.586 LB |
| EAN or UPC | 85311354868 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 259.994 mm |
| Shaft Dia. | 229.997 mm |
| Lip Type | Non-Split |
| Weight | 3.586 LB |
| EAN or UPC | 85311354868 |