- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 271.12 mm Housing Bore Diameter
- 17.856 mm Width
| Shaft Dia. | 228.6 mm |
| Housing Bore Dia. | 271.12 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 2.116 LB |
| EAN or UPC | 85311309394 |
| Shaft Dia. | 228.6 mm |
| Housing Bore Dia. | 271.12 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 2.116 LB |
| EAN or UPC | 85311309394 |