- Radial Shaft Seal
- 196.85 mm Shaft Diameter
- 234.95 mm Housing Bore Diameter
- 31.75 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 196.85 mm |
| Housing Bore Dia. | 234.95 mm |
| Lip Type | Non-Split |
| Weight | 4.678 LB |
| EAN or UPC | 85311307826 |
| Inch/Metric | Metric |
| Shaft Dia. | 196.85 mm |
| Housing Bore Dia. | 234.95 mm |
| Lip Type | Non-Split |
| Weight | 4.678 LB |
| EAN or UPC | 85311307826 |