- Radial Shaft Seal
- 163.525 mm Shaft Diameter
- 195.275 mm Housing Bore Diameter
- 15.875 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 163.525 mm |
| Lip Type | Split |
| Housing Bore Dia. | 195.275 mm |
| Weight | 1.668 LB |
| EAN or UPC | 85311304771 |
| Inch/Metric | Metric |
| Shaft Dia. | 163.525 mm |
| Lip Type | Split |
| Housing Bore Dia. | 195.275 mm |
| Weight | 1.668 LB |
| EAN or UPC | 85311304771 |