- Radial Shaft Seal
- 205.003 mm Shaft Diameter
- 250.012 mm Housing Bore Diameter
- 16.002 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 250.012 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 205.003 mm |
| Weight | 3.468 LB |
| EAN or UPC | 85311298520 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 250.012 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 205.003 mm |
| Weight | 3.468 LB |
| EAN or UPC | 85311298520 |