
- Radial Shaft Seal
- 215.9 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 22.225 mm Width
Inch/Metric | Metric |
Lip Type | Non-Split |
Shaft Dia. | 215.9 mm |
Housing Bore Dia. | 254 mm |
Weight | 5.015 LB |
EAN or UPC | 85311278874 |

Inch/Metric | Metric |
Lip Type | Non-Split |
Shaft Dia. | 215.9 mm |
Housing Bore Dia. | 254 mm |
Weight | 5.015 LB |
EAN or UPC | 85311278874 |