- Radial Shaft Seal
- 219.786 mm Shaft Diameter
- 254.991 mm Housing Bore Diameter
- 16.002 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 254.991 mm |
| Shaft Dia. | 219.786 mm |
| Lip Type | Non-Split |
| Weight | 3.527 LB |
| EAN or UPC | 85311278812 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 254.991 mm |
| Shaft Dia. | 219.786 mm |
| Lip Type | Non-Split |
| Weight | 3.527 LB |
| EAN or UPC | 85311278812 |